4 in. Plastic Flanged Swing Check Valve
4 in. Plastic Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No corrosion
- Built in flange seals
- Full flow design
- Two Drain Ports
- Horizontal or Vertical Installation
Specifications
- ASTM:
- ASTM D-1784, ASTM D-4101
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 11-81/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Valve Body Material:
- PVC
- Valve Body Style:
- Swing
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 21 lb