4 in. Schedule 40 Global Chromoly Seamless Pipe
4 in. Schedule 40 Global Chromoly Seamless Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-335 Grade P11
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40