4 in. PVC Schedule 80 45° Elbow

You last purchased this on
 

4 in. PVC Schedule 80 45° Elbow

  • Fast #
  • Part #P80S4P
  • Item #4070
  • Manufacturer Part #PVC 08309 2600
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

4 in. PVC Schedule 80 45° Elbow

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Pressure
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Elbow Degree:
45 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80
Temperature Range:
32 to 140 Deg F
UL Listed:
No