4 in. Threaded 150# Black Malleable Iron Cap

Part #BCAPP  |  Item #11621  |  Manufacturer Part #0318901006

$62.51 EACH
(Pricing is for 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #BCAPB | Item #3570883 | Mfr. Part #B.BMCAP

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.03 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #BCAPD | Item #45516 | Mfr. Part #0318900529

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.29 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #BCAPF | Item #28047 | Mfr. Part #0318900560

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.11 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #BCAPG | Item #10750 | Mfr. Part #0318900602

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.76 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCAPH | Item #45421 | Mfr. Part #0318900644

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.95 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #BCAPJ | Item #28302 | Mfr. Part #0318900685

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.81 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #BCAPK | Item #11720 | Mfr. Part #0318900727

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.92 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #BCAPL | Item #46380 | Mfr. Part #0318900768

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.54 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #BCAPM | Item #29086 | Mfr. Part #0318900842

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.46 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #BCAPP | Item #11621 | Mfr. Part #0318901006

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.51 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #BCAPS | Item #232850 | Mfr. Part #0318901089

    Call for Pricing
    Call for Pricing
    Call us for price
    $164.34 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #BCAPU | Item #63098 | Mfr. Part #0318901162

    Call for Pricing
    Call for Pricing
    Call us for price
    $273.13 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.3, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Coating: Black

End Connection 1: FPT

End Connections: FPT

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: Cap

Material: Malleable Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Product Type: Threaded Fitting

Type: BCAPP

UL Listed: Yes