4 in. Union Tight Ductile Iron C153 45 Degree Bend

Part #UT4P  |  Item #526009  |  Manufacturer Part #139454

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Ductile Iron Class: C153

Elbow Degree: 45

End Connection 1: Push

End Connection 2: Push

End Connections: Push

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pipe Lining: Cement

Tap Size: 4 in