4 in. x 20 ft. NPT Schedule 40 Global Red Brass Pipe
4 in. x 20 ft. NPT Schedule 40 Global Red Brass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- These elements may exist, but will exist only as impurities
- Other elements, including silicon, lead and iron are not intentionally added to the alloy
- Seamless red brass pipe meets the chemical requirements of ASTM B-43
Documents
Specifications
- ASTM:
- ASTM B-43
- Color Finish Name:
- Red
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 20 ft
- Material:
- Red Brass
- Origin:
- Global
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40