4 in. x 25 ft. Roll Groove Schedule Pipe Black
Part #DBPRGRA135S1025P | Item #862115
Pipe Tubing Size:
Product Details
Specifications
ASTM Specifications: ASTM A-135
Application: Fire Protection
Coating: Black
Color Finish: Black
End Connection 1: Roll Grooved
End Connection 2: Roll Grooved
End Connections: Roll Grooved
Length: 25 ft
Material: Carbon Steel
Pipe Tubing Size: 4 in
Product Type: Sprinkler Pipe