4 in. 304 Polished Stainless Steel 45 Degree Weld Elbow
4 in. 304 Polished Stainless Steel 45 Degree Weld Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Short, Reducing, Tee
- Material:
- Stainless Steel
- Material Type:
- 316L