4 in. All Fuel Pipe Cap Plastic
4 in. All Fuel Pipe Cap Plastic
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Keeps dirt and contaminants out of the pipe
- 14", 16", 18", 20", 24", 30", 36" and 42" have internal ribs for self ventilating and added impact protection
- Protects pipe ends
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- Polyethylene