4 in. Copper Press 150# Street Companion Flange
4 in. Copper Press 150# Street Companion Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61 Annex G
- ASME:
- ASME B16.18, ASME B16.22, ASME B16.51
- ASTM:
- ASTM B-88
- Application:
- Chilled Water, Compressed Air, Hydronic Heating, Low Pressure Steam, Non-medical gases, Potable Water
- CSA Certified:
- CSA TIL MSE 13
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Flanged
- End Connections:
- Male Sweat x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Spigot Flange
- Flange Type:
- Spigot
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 250 Deg F
- UL Listed:
- No
- Weight:
- 12.70 lb
- Width:
- 9 in