4 in. Electrofusion Plastic Sewer Saddle
4 in. Electrofusion Plastic Sewer Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connections:
- Electrofusion
- Fits Pipe Size:
- 8 in - 10 in
- Material:
- Plastic
- NSF Certified:
- No
- Tap Size:
- 4 in
- Weight:
- 3.01 lb