4 in. FNPT 316 Stainless Steel Cap

You last purchased this on
 

4 in. FNPT 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPP
  • Item #260768
  • Manufacturer Part #K616-64
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

4 in. FNPT 316 Stainless Steel Cap

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Diameter - Outside:
5-7/25 in
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
IAPMO Listed -:
No
ISO:
ISO 49
Length:
1-77/100 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Weight:
4.25 lb