4 in. FPT Schedule 80 PVC Tank Coupling with Neoprene Gasket
4 in. FPT Schedule 80 PVC Tank Coupling with Neoprene Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - High:
- 150
- Schedule Class:
- 80
- UL Listed:
- No