4 in. Hub Adjustable Closet ABS DWV Flange with Plastic Ring

You last purchased this on
 

4 in. Hub Adjustable Closet ABS DWV Flange with Plastic Ring

This product requires certification to purchase.
You last purchased this on
 

4 in. Hub Adjustable Closet ABS DWV Flange with Plastic Ring

  • Fast #
  • Part #ADWVCFARPP
  • Item #2056349
  • Manufacturer Part #ABS 00811P 0800
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 160 deg F
  • Pipe is available in select lengths
  • Repairable 2-piece stem drive for simplified maintenance
  • Socket Weld, 2500 class, conventional port gate, vertical, welded bonnet, F22 body, wedge/disc surface : stellite 6, seat surface : stellite 6, stem: 13Cr (410)
  • Requires Certification

Specifications

ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Flange
Flange Type:
Closet
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Weight:
0.557 lb
Width:
7 in