4 in. IPS Butt Fusion SDR 9 HDPE Flanged Adapter

You last purchased this on
 

4 in. IPS Butt Fusion SDR 9 HDPE Flanged Adapter

This product requires certification to purchase.
You last purchased this on
 

4 in. IPS Butt Fusion SDR 9 HDPE Flanged Adapter

  • Fast #
  • Part #PEI9FLAP
  • Item #1757273
  • Manufacturer Part #HDPE-SDR9-04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Butt Fusion
End Connections:
Flanged x Butt Fusion
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
6 in
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
200#
Schedule Class:
SDR 9
UL Listed:
Yes