4 in. Male Threaded Brass Square Head Plug
4 in. Male Threaded Brass Square Head Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Relative softness of metal provides for a tight seal and ease of installation
- Anti-Short Cycle Timer (Standard with ReliaTel™)
- Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
- Filters are standard on all units
- Crankcase heaters
- Easy access low voltage terminal board (LTB)
- Convertible airflow
- Colored and numbered wiring
- High pressure control
- Foil-faced and edge captured insulation
Documents
Specifications
- ANSI:
- ANSI B-16.15
- ASME:
- ASME B-16.15
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Square Head, Plug
- Height:
- 2-7/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Temperature Range:
- -20 to 400 deg F
- Weight:
- 3.30 lb