4 in. Plastic Full Port Union Socket Weld 150# Ball Valve
4 in. Plastic Full Port Union Socket Weld 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Schedule 80 full-bore design
- Strong, buttress thread union nuts
- Chemical & corrosion resistant PVC or CPVC construction
- Spears® Safe-T-Shear® stem design
- Self adjusting PTFE floating seat design
- High impact polypropylene handle
- Spears® Safe-T-Blocked® seal carrier
- Fully serviceable, replaceable components
- Manufactured to ASTM F 1970
- Suitable for vacuum service
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed -:
- No
- Length:
- 13-3/16 in
- MA Approved -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, FKM
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical Processing, Industrial, Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- Weight:
- 19.31 lb
- cUPC Certified:
- No