4 in. Sch. 40 Duplex 2205 SMLS Pipe Seamless Stainless Steel
4 in. Sch. 40 Duplex 2205 SMLS Pipe Seamless Stainless Steel
Package Quantity Info:
FT: 1 ST: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40
- UL Listed:
- No