4 in. Sch. 5 SS 304L A312 Welded Pipe
4 in. Sch. 5 SS 304L A312 Welded Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 4 in
- Schedule Class:
- 5