4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe
4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3212, ASTM D-3034, ASTM F-477
- Application:
- Sewage
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 35