4 in. Grooved 300# Painted Carbon Steel Cross
Grinnell 4 in. Grooved 300# Painted Carbon Steel Cross
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- W: 5 1/2 in H: 4 3/4 in
- Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
Specifications
- ASTM:
- ASTM A-536
- Application:
- Piping
- Coating:
- Painted
- Collection:
- Grinnell
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connection 4:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cross, Straight
- Material:
- Carbon Steel, Ductile Iron
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 20.7 lb