4 Wire SONIC SNSR 90 FT 115 VOAC
4 Wire SONIC SNSR 90 FT 115 VOAC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple push-button calibration
- Reliable and easy to operate design
- Rejects false signals
- The circuit automatically filters out the false echoes that may be produced by peripheral obstructions in the tank
- The pulse is reflected back from the surface of the liquid
- The round trip transit time is then converted into the current output which is directly proportional to the fluid level
- The microprocessor-controlled circuit generates a pulse that is transmitted from the transducer face
- The ABM Ultrasonic Level Transmitters allow simple and reliable non-contact level measurement of fluids in a tank, sump or other container
- The ABM series has a proprietary circuit that locks onto the farthest echo which will always be the fluid level
- For example, a pipe or ladder that is in the ultrasonic cone (but not directly in from of the transducer's) will be ignored
Specifications
- CSA Certified:
- CSA 1010.1
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 15 psig
- Temperature Range:
- -40 to 140 Deg F
- Type:
- ABM400025ULC0PVPVC
- UL Listed:
- Yes