4 x 2 in. Blind 125# Ductile Iron C110 IPT Tap-on-Pipe Flange

Part #DTAPBFPK  |  Item #2401403  |  Manufacturer Part #447429

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

ASME Specifications: ASME B16.1

ASTM Specifications: [ASTM A-536, ASTM A-21.10]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in

Fitting Type: Flange

Flange Type: Blind

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

Origin: Domestic

Pressure Class: 125#

Tap Size: 2 in

Thickness: 0.94 in

UL Listed: Yes