4 x 2 in. Fitting x Sweat DWV Copper Reducing DWV Coupling
4 x 2 in. Fitting x Sweat DWV Copper Reducing DWV Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Wrot copper
- NSF approved
- Made in the USA
- Made to applicable ASME standards B16.23, B16.29
Documents
Specifications
- ASME:
- ASME B16.23, ASME B16.29
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Length:
- 3-23/50 in
- Material:
- Wrot Copper DWV
- NSF:
- NSG 61-G
- NSF Certified:
- Yes
- Type:
- [delete]CDWVRPK
- UL Listed:
- No
- Weight:
- 1.37 lb