4 x 2 in. 304 Stainless Steel Buttweld Concentric Reducer
4 x 2 in. 304 Stainless Steel Buttweld Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- WELD END CONCENTRIC REDUCER
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
- 31W - CONCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 4" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No