4 x 28 in. No-Hub Cast Iron Raised Head Starter Fitting

Part #NHRISFP280812  |  Item #4810875  |  Manufacturer Part #EZS 00710R 0800

$413.68 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #NHRISFP280812 | Item #4810875 | Mfr. Part #EZS 00710R 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $413.68 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connections: No Hub

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Height: 28 in

Material: Cast Iron