4 x 28 in. No Hub Cast Iron Starter Fitting

You last purchased this on
 

4 x 28 in. No Hub Cast Iron Starter Fitting

This product requires certification to purchase.
You last purchased this on
 

4 x 28 in. No Hub Cast Iron Starter Fitting

  • Fast #
  • Part #NHRISFP2814812
  • Item #4810912
  • Manufacturer Part #EZS 00710R 1000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content; not intended for pressure use
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A 888
Application:
DWV
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Cast Iron
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Origin:
Domestic
Weight:
35.286 lb
Width:
8-1/4 in