4 x 3 in. FNPT Brass Reducing Coupling

You last purchased this on
 

4 x 3 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #IBRLFRCPM
  • Item #4736807
  • Manufacturer Part #XNL112-6448
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. FNPT Brass Reducing Coupling

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-19/50 in
Material:
Red Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Width:
5-22/71 in