4 x 3 in. Hub Adjustable Closet PVC DWV Flange with Ring
4 x 3 in. Hub Adjustable Closet PVC DWV Flange with Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Flange Type:
- Closet
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- No
- Type:
- PDWVCFARPM