4 x 3 in. Hub DWV Schedule 40 ABS 90 Degree Closet Elbow

Part #ADWV9RPM  |  Item #7368  |  Manufacturer Part #ABS 00329 0600

$18.03 EACH
(Pricing is for 4 in x 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 1-1/2 in

    Part #ADWV9RKJ | Item #1230600 | Mfr. Part #ABS 00300R 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.95 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #ADWV9RPM | Item #7368 | Mfr. Part #ABS 00329 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.03 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Not intended for pressure use
  • Lightweight, easy to install
  • Part of the TrueFit® system
  • Made in the USA

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Application: DWV

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: [Reducing, DWV]

Material: Plastic

Material Type: ABS

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40