4 x 3 in. Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)

Part #FBRLAPM  |  Item #312861  |  Manufacturer Part #104421

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: Reducing

Length: 7 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Pipe Lining: Cement

Pressure Class: 125#

UL Listed: Yes