4 x 3 in. Threaded 125# Galvanized Cast Iron Bushing

Part #GCIBPM  |  Item #31323  |  Manufacturer Part #0319908802

$70.52 EACH
(Pricing is for 4 in x 3 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in x 1-1/2 in

    Part #GBLJ | Item #22837 | Mfr. Part #0319908042

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.47 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #GCIBJD | Item #28585 | Mfr. Part #0319907523

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.44 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #GCIBJF | Item #12002 | Mfr. Part #0319907481

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.44 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #GCIBJG | Item #47518 | Mfr. Part #0319907440

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.95 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #GCIBKD | Item #13843 | Mfr. Part #0319907846

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.34 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #GCIBKF | Item #49692 | Mfr. Part #0319907804

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.98 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #GCIBKG | Item #33123 | Mfr. Part #0319907762

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.98 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #GCIBKH | Item #17270 | Mfr. Part #0319907721

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.98 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #GCIBLG | Item #3410 | Mfr. Part #0319908125

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.74 /EACH

    Added to your cart. View Cart
  • 3 in x 1 in

    Part #GCIBMG | Item #40610 | Mfr. Part #0319908406

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.19 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #GCIBMJ | Item #45820 | Mfr. Part #0319908323

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.87 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in

    Part #GCIBMK | Item #29413 | Mfr. Part #0319908281

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.59 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #GCIBML | Item #12836 | Mfr. Part #0319908240

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.06 /EACH

    Added to your cart. View Cart
  • 4 in x 2 in

    Part #GCIBPK | Item #13618 | Mfr. Part #0319908885

    Call for Pricing
    Call for Pricing
    Call us for price
    $70.52 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #GCIBPM | Item #31323 | Mfr. Part #0319908802

    Call for Pricing
    Call for Pricing
    Call us for price
    $70.52 /EACH

    Added to your cart. View Cart
  • 5 in x 3 in

    Part #GCIBSM | Item #232851 | Mfr. Part #0319909123

    Call for Pricing
    Call for Pricing
    Call us for price
    $153.02 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 4 in

    Part #GCIBSP | Item #49547 | Mfr. Part #0319909040

    Call for Pricing
    Call for Pricing
    Call us for price
    $149.45 /EACH

    Added to your cart. View Cart
  • 8 in x 6 in

    Part #GCIBXU | Item #1775810 | Mfr. Part #0319909487

    Call for Pricing
    Call for Pricing
    Call us for price
    $301.78 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.4, ASME B1.20.1]

ASTM Specifications: [ASTM A-126A, ASTM A-153]

Clean Bagged: No

Coating: Galvanized

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: Bushing

Material: Cast Iron

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Type: GCIBPM