4 x 3 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow
4 x 3 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B16.39, ASME B16.14
- ASTM:
- ASTM A-197, ASTM A-153
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting