4 x 3 in. CPVC Schedule 80 Female Bushing
4 x 3 in. CPVC Schedule 80 Female Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 672-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec CPVC Schedule 80 Reducer Bushing Spig x Fpt
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
- Deck mounted
- GN2BVB 6 in rigid/swing vacuum breaker spout
- E7 serrated nozzle outlet
- 204 cold water index cross handle
- Slo-compression cartridge
- 909 laboratory ball valves with removable nozzle
- 1301-SB1K inlet shank assembly included
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-1970
- Application:
- Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 11400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80