4 x 3 in. PVC DWV Adjustable Plastic Ring Closet Flange with Knockout
4 x 3 in. PVC DWV Adjustable Plastic Ring Closet Flange with Knockout
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 700-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Size: 4" X 3"
- Fitting Type: Solder/Solvent
- SCH 40 PVC
- End Connections: Hub
- For use where systems will not exceed 140° F
- Overall Diameter: 7"
- White pipe with red print is Dual Marked™ for DWV and pressure applications
- For sanitary drain, waste and vent (DWV), sewer and storm drainage applications
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- DWV
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Flange Type:
- Closet, Reducer
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Width:
- 7 in