4 x 3 in. Weld Carbon Steel Concentric Reducer

You last purchased this on
 

4 x 3 in. Weld Carbon Steel Concentric Reducer

  • Fast #
  • Part #GWCRPMW
  • Item #7201519
  • Manufacturer Part #GWCRPMW
4.2 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. Weld Carbon Steel Concentric Reducer

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Standard
UL Listed:
No