4 x 3/4 in. Zinc Hex Head Bolt
4 x 3/4 in. Zinc Hex Head Bolt
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Diameter:
- 3/4 in
- Length:
- 4 in
- Material:
- Zinc
- Product Type:
- Hanger Material
- UL Listed:
- No