4 in. Stainless Steel and Plastic Hex Hanger with Insert

You last purchased this on
 

4 in. Stainless Steel and Plastic Hex Hanger with Insert

This product requires certification to purchase.
You last purchased this on
 

4 in. Stainless Steel and Plastic Hex Hanger with Insert

  • Fast #
  • Part #GE24PPP
  • Item #4878248
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Stainless Steel
FM Approved:
No
Fits Pipe Size:
4 in
Height:
4-9/20 in
Length:
6-3/4 in
Material:
Stainless Steel, Plastic
Material Type:
304, Polypropylene
Product Type:
Hex Hanger
UL Listed:
No