4 x 80 in. Threaded x Plain End Galvanized Stainless Steel Pipe with Cap
4 x 80 in. Threaded x Plain End Galvanized Stainless Steel Pipe with Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Plain End
- End Connections:
- Threaded x Plain End
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 80 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- PipeTubing Size:
- 4 in
- UL Listed:
- No