40-1/2 in. Variable Control Vent Hood Liner in Stainless Steel
40-1/2 in. Variable Control Vent Hood Liner in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CFM:
- 1266 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 4 in
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Width:
- 40-1/2 in