40 ft. x 6 in. SDR 9 HDPE Pressure Pipe

Part #PED9AU40  |  Item #2939327

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density Polyethylene material to meet the stringent demands of today's munic
  • Lowest failure rates for water mains of all pipe material

Documents

Specifications

ASTM Specifications: [ASTM F-714, ASTM D-3035, ASTM D-3350]

AWWA Specifications: AWWA C-906

Application: [Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation, Mining]

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: DIPS

End Connection 2: DIPS

End Connections: DIPS

Inside Diameter: 5-137/500 in

Length: 40 ft

Material: Plastic

Material Type: HDPE

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 6-9/10 in

Pipe Tubing Size: 6 in

Pressure Class: 250 psi

Schedule Class: SDR 9

Wall Thickness: 0.767 in

Waterworks PVC Pipe Type: DR9