40 ft. x 12 in. SDR 11 IPS HDPE Pressure Pipe
40 ft. x 12 in. SDR 11 IPS HDPE Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350
- Application:
- Gas System
- CSA Certified:
- CSA B137.4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Diameter - Outside:
- 12-3/4 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- Yes
- PipeTubing Size:
- 12 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 125 psi
- Schedule Class:
- SDR 11
- Wall Thickness:
- 1.159 in
- Waterworks PVC Pipe Type:
- DR11