40 x 48 in. Corrugated Pad with C-flute (Bale of 250)
40 x 48 in. Corrugated Pad with C-flute (Bale of 250)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep pallets from collecting warehouse dust
- Serve as excellent dividers and shock absorbers for worry free transportation
- Great for separating pallet layers to prevent bending and damage
Specifications
- Length:
- 40 in
- Package Quantity:
- Skid of 250
- Product Type:
- Corrugated Pad
- Size:
- 40 in x 48 in
- UL Listed:
- No
- Width:
- 48 in