4000 Series 15 in. No-Hub Heavy Duty Stainless Steel Coupling

Part #DNHHC15  |  Item #4262270  |  Manufacturer Part #4020

$136.88 EACH
(Pricing is for 15 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #DNHHC10 | Item #106903 | Mfr. Part #4017

    Call for Pricing
    Call for Pricing
    Call us for price
    $83.95 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #DNHHC12 | Item #4262269 | Mfr. Part #4018

    Call for Pricing
    Call for Pricing
    Call us for price
    $107.15 /EACH

    Added to your cart. View Cart
  • 15 in

    Part #DNHHC15 | Item #4262270 | Mfr. Part #4020

    Call for Pricing
    Call for Pricing
    Call us for price
    $136.88 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #DNHHCJ | Item #7072 | Mfr. Part #4002

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.45 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #DNHHCK | Item #7249 | Mfr. Part #4006

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.10 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #DNHHCM | Item #7422 | Mfr. Part #4008

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.65 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #DNHHCP | Item #7600 | Mfr. Part #4010

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.55 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #DNHHCS | Item #7772 | Mfr. Part #4012

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.85 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #DNHHCU | Item #7947 | Mfr. Part #4014

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.00 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #DNHHCX | Item #106902 | Mfr. Part #4016

    Call for Pricing
    Call for Pricing
    Call us for price
    $65.25 /EACH

    Added to your cart. View Cart

Product Details

  • Joins no-hub cast iron soil pipe and fittings
  • Includes 3/8" hex head screw
  • Extra width for lateral support
  • Includes additional sealing clamps for better load distribution and positive seal
  • Color coded shield
  • Made in USA

Specifications

ASTM Specifications: [ASTM C-1540, ASTM C-564]

Clean Bagged: No

Collection: 4000 Series

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Sizes: 15 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L