42 in. Corrugated Metal Band

Part #CMB42  |  Item #460381

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Fits Pipe Size: 42 in

Fitting Type: Straight

Material: Metal

Pipe Tubing Size: 24 in