42 in. Mechanical Joint C153 90 Degree Bend (Less Accessories)

Part #MJ9LA42  |  Item #1837588  |  Manufacturer Part #120711

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Ductile Iron Class: C153

Elbow Degree: 90

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 42 in

Fitting Size 2: 42 in

Fitting Sizes: 42 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pipe Lining: Cement

Waterworks Application: Water