42 x 24 in. Mechanical Joint C153 Long Sleeve (Less Accessories)
Part #MJLSLA42 | Item #1773804 | Manufacturer Part #045960
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 42 in
Fitting Size 2: 42 in
Fitting Sizes: 42 in
Fitting Type: [Straight, Long]
Material: Ductile Iron
Origin: Global
Pipe Lining: Cement