45W 1-Light 6200 Lumen LED Flood Light in Bronze
45W 1-Light 6200 Lumen LED Flood Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimming capabilities (0-10V) mean that you can customize the light output to suit your needs
- This fixture is ideal for commercial applications - including parking lots, loading bays, and building perimeters
- The high-output WP3BPV-50-48 LED wall pack provides safety and security with its 6,200 lumen output to ensure excellent illumination coverage.
- Life tested and surge protected to 6kV
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Prismatic Clear, Textured
- Green Seal Certified:
- Yes
- Height:
- 9-1/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 6200
- Lumens per Watt:
- 137.777777777778
- Material:
- Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Security Light
- Temperature Range:
- -4 to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 45 W
- Weight:
- 9.2 lb
- Width:
- 14-1/10 in