45W 3-Light 4000 Lumen LED Flood Light in Bronze
45W 3-Light 4000 Lumen LED Flood Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The added convenience of the dusk-to-dawn sensor means you never have to remember to turn the lights on or off - the sensor does it for you!
- This fixture is ideal for either residential or commercial applications - including driveways, parking lots, exterior doors, and yards
- The high-powered 3F10DV57-48 three-head LED security flood light has pivoting/rotating heads to ensure you get bright illumination exactly where you need it
- Life tested and surge protected to 6kV
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5700
- Depth:
- 6-7/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Green Seal Certified:
- Yes
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 6-7/10 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 4000
- Lumens per Watt:
- 88.8888888888889
- Material:
- Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Security Light
- Temperature Range:
- -4 to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 45 W
- Weight:
- 3.8 lb
- Width:
- 17-1/2 in