46-1/2 x 59 in. Faux Wood Blind in White
46-1/2 x 59 in. Faux Wood Blind in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
Specifications
- Color Finish Name:
- White
- Length:
- 59 in
- Material:
- Faux Wood
- Size:
- 46-1/2 in x 59 in
- Thickness:
- 2 in
- Width:
- 46-1/2 in